2474
Bodine Gearmotors, 42R-5L/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2474 Bodine Gearmotors, 42R-5L/H Series, N2474, Right Angle (Hollowshaft) AC

MFG Item Number
BE-2474

2474 Bodine Gearmotors, 42R-5L/H Series, N2474, Right Angle (Hollowshaft) AC

MFG Item Number
BE-2474
Item Number
2474
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42R-5L/H Series
Item #
2474
N2474, Right Angle (Hollowshaft) AC

42R-5L/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-2474
Manufacturer Bodine
Product Series 42R-5L/H
Family Series Bodine Gearmotors, 42R-5L/H Series
Description N2474, Right Angle (Hollowshaft) AC Gearmotor, .375 HP, 3 PH, 230VAC, 340 RPM
Output Speed 340 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 54 in-lbs
Output Style Hollow Shaft
Horsepower 3/8 hp
Phase 3
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 1.9 A
Net Weight 17.5 lbs
Gross Weight 17.5 lbs