2475
Bodine Gearmotors, 42R-5L/H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2475 Bodine Gearmotors, 42R-5L/H Series, N2475, Right Angle (Hollowshaft) AC
MFG Item Number
BE-2475

2475 Bodine Gearmotors, 42R-5L/H Series, N2475, Right Angle (Hollowshaft) AC

MFG Item Number
BE-2475
Item Number
2475
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42R-5L/H Series
Item #
2475
N2475, Right Angle (Hollowshaft) AC

42R-5L/H Series Information

Specifications

Specifications
Manufacturer Part Number BE-2475
Manufacturer Bodine
Product Series 42R-5L/H
Family Series Bodine Gearmotors, 42R-5L/H Series
Description N2475, Right Angle (Hollowshaft) AC Gearmotor, .375 HP, 3 PH, 230VAC, 57 RPM
Output Speed 57 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 109 in-lbs
Output Style Hollow Shaft
Horsepower 3/8 hp
Phase 3
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 1.9 A
Net Weight 1.7356 lbs
Gross Weight 1.7356 lbs