248LEDMA120A
Edwards Signaling Visual Signaling Devices, 200 CLASS-48MM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

248LEDMA120A

Edwards Signaling Visual Signaling Devices, 200 CLASS-48MM Series

248LEDMA120A

Edwards Signaling Visual Signaling Devices, 200 CLASS-48MM Series
Led 48MM Stacklight 120V AC Amber
MFG Item Number
248LEDMA120A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 200 CLASS-48MM Series
Item #
248LEDMA120A
Led 48MM Stacklight 120V AC Amber

200 CLASS-48MM Series Information

  • Stackable up to Five Total Modules Including Sounder
  • Optional Magnetodynamic Sounder
  • Multiple Voltage Options
  • Six Lens Colors
  • Operating Temperature of ‑22°F to 122°F
The 200 Class 48mm Stacklight is a versatile signaling device that may contain up to 5 light modules or 4 light modules and 1 sounder module in a single, integrated stack. The lens modules are available with LED light sources, and in red, amber, green, blue, yellow and white. The 48mm Stacklight comes as a Multi‑Mode device, so the user may choose either the steady burn or flashing mode. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Manufacturer Part Number 248LEDMA120A
Manufacturer Edwards Signaling
Product Series 200 CLASS-48MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-48MM Series
Description Led 48MM Stacklight 120V AC Amber
Number of Tiers 1
Voltage 120 VAC
Nominal Voltage 120 VAC
Function Flashing, Non-Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Amber
Mounting Base Mount
Base Plastic
Approvals CE, cUL
Protection Rating IP65
Net Weight 0.25 lbs
Gross Weight 2.99 lbs