Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Edwards Signaling Audible Signaling Devices, 248MDA Series
248MDA24AD
Edwards Signaling Audible Signaling Devices, 248MDA Series
Led 48MM Stacklight Sounder 24V
MFG Item Number
248MDA24AD
This item cannot be canceled or returned
Description
Audible Signaling Devices, 248MDA Series
Led 48MM Stacklight Sounder 24V
248MDA Series Information
Stackable up to 5 Modules Multiple Voltage Options 3 light sources Steady or Flash The 200 class 48mm stacklight is a signaling device that can stack up to 5 light modules or 4 light modules with 1 sounder module. The lens modules are available with LED light sources in red, amber, green, blue, yellow, and white. They feature an interlocking system for quick assembly without any tools, and provides solutions for most industrial applications.
Specifications
Specifications
Manufacturer Part Number
248MDA24AD
Manufacturer
Edwards Signaling
Product Series
248MDA
Family Series
Edwards Signaling Audible Signaling Devices, 248MDA Series
Description
Led 48MM Stacklight Sounder 24V AC/DC Gray
Voltage
24 VAC, 24 VDC
Nominal Voltage
24 VAC, 24 VDC
Number of Tones
1
Mounting
Stackable
PLC Compatible
No
Current Rating
0.13 A
Operating Temperature
-22-122 °F
Explosion Proof
No
Hazardous Location
No
Approvals
CE, cUL, UL
Net Weight
0.25 lbs
Gross Weight
2.99 lbs
248MDA24AD
Edwards Signaling Audible Signaling Devices, 248MDA Series