249-123

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
249-123 Wago Wire & Cable, 249 Series, Push-in type wire jumper
MFG Item Number
51146279

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

249-123 Wago Wire & Cable, 249 Series, Push-in type wire jumper

MFG Item Number
51146279
Item Number
249-123
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, 249 Series
Item #
249-123
Push-in type wire jumper

249 Series Information

  • Snap On Rail Mounting
  • Tool Free Operation
  • Screw Free End Plate

Specifications

Specifications
Manufacturer Part Number 51146279
Manufacturer Wago
Product Series 249
Family Series Wago Wire & Cable, 249 Series
Description Push-in type wire jumper
Type Bridges
Number of Pieces 1
Comments Black
Net Weight 0.01 lbs
Gross Weight 0.007 lbs