249-126

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

249-126 Wago Wire & Cable, 249 Series, Push-in type wire jumper

MFG Item Number
51146253

249-126 Wago Wire & Cable, 249 Series, Push-in type wire jumper

MFG Item Number
51146253
Item Number
249-126
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, 249 Series
Item #
249-126
Push-in type wire jumper

249 Series Information

  • Snap On Rail Mounting
  • Tool Free Operation
  • Screw Free End Plate

Specifications

Specifications
Manufacturer Part Number 51146253
Manufacturer Wago
Product Series 249
Family Series Wago Wire & Cable, 249 Series
Description Push-in type wire jumper
Type Bridges
Number of Pieces 1
Comments Black
Net Weight 4.4297 lbs
Gross Weight 0.006 lbs