249-127

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

249-127 Wago Wire & Cable, 249 Series, Push-in type wire jumper

MFG Item Number
51146288

249-127 Wago Wire & Cable, 249 Series, Push-in type wire jumper

MFG Item Number
51146288
Item Number
249-127
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Wire & Cable, 249 Series
Item #
249-127
Push-in type wire jumper

249 Series Information

  • Snap On Rail Mounting
  • Tool Free Operation
  • Screw Free End Plate

Specifications

Specifications
Manufacturer Part Number 51146288
Manufacturer Wago
Product Series 249
Family Series Wago Wire & Cable, 249 Series
Description Push-in type wire jumper
Type Bridges
Number of Pieces 1
Comments Black
Net Weight 0.005 lbs
Gross Weight 0.009 lbs