Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

249-198

Wago Terminal Blocks

249-198

Wago Terminal Blocks
Screwless end stop; 14 mm wide; for
MFG Item Number
249-198
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
249-198
Screwless end stop; 14 mm wide; for

Series Information

Specifications

Specifications
Manufacturer Part Number 249-198
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Screwless end stop; 14 mm wide; for DIN-rail 35 x 15 and 35 x 7.5; gray
Connection Type DIN Terminal Block
Composition Polyamide
Color Gray
Net Weight 0 lbs
Gross Weight 0.051 lbs