Series Information
| Manufacturer Part Number | 2492 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Metal-Clad and Armored Cable Fitting, Straight, Trade Size 3/8 Inch, Knockout Size 1/2 Inch, Cable Range 0.370 to 0.500 Inch, Steel with Zinc Plating, Nylon Insulated |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Angle | Straight |
| Trade Size | 3/8 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |