Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2493-BOX Eaton Plugs & Receptacles, Conn 15A 125V 2P3W Lkg Vinyl/Armored YL
2493-BOX Eaton Plugs & Receptacles, Conn 15A 125V 2P3W Lkg Vinyl/Armored YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Conn 15A 125V 2P3W Lkg Vinyl/Armored YL
Specifications
Specifications
| Manufacturer Part Number |
2493-BOX |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton Arrow Hart standard locking connector, Stand-alone box packaging, 15A, Commercial, 125V, Yellow, Two-pole, Three-wire |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Color |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2493-BOX
Eaton Plugs & Receptacles