24999-B12
Ilsco Shrink Tubing, Thin Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24999-B12

Ilsco Shrink Tubing, Thin Series

24999-B12

Ilsco Shrink Tubing, Thin Series
Heat Shrink Tubing Kit, Contains:
MFG Item Number
24999-B12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Thin Series
Item #
24999-B12
Heat Shrink Tubing Kit, Contains:

Thin Series Information


Specifications

Specifications
Manufacturer Part Number 24999-B12
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Description Heat Shrink Tubing Kit, Contains: (3/EA) 24050, 24006, 24008 & 24009
Nom. Inner Diameter (in) 1/2, 1/4, 3/16, 3/8
Length 6 "
Color Black
Number of Pieces 12
Shrink Ratio 2:1
Adhesive No
Adhesive Lining No
Approvals CSA, UL
Comments Contains three pieces of each diameter
Net Weight 0.062 lbs
Gross Weight 0.062 lbs