24A09-06-144
Eaton's B-Line series Wire Basket Trays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24A09-06-144

Eaton's B-Line series Wire Basket Trays

24A09-06-144

Eaton's B-Line series Wire Basket Trays
24A09-06-144 ST SC
MFG Item Number
24A09-06-144
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Series
Item #
24A09-06-144
24A09-06-144 ST SC

Series Information

Specifications

Specifications
Manufacturer Part Number 24A09-06-144
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Basket Trays
Description Eaton B-Line series straight section, 4.12 H x 144 W x 6 L, 9 Rung spacing, Aluminum
Nominal Length 144 "
Nominal Width 9 "
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs