24C-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24C-2

Eaton's Bussmann series Fuses

24C-2

Eaton's Bussmann series Fuses
TELEPHONE FUSE 100202878
MFG Item Number
24C-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
24C-2
TELEPHONE FUSE 100202878

Series Information

Specifications

Specifications
Manufacturer Part Number 24C-2
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series Type 24 telecommunication fuse, Flat fuse, Color code Orange, 60 Vdc, 2 A, Non Indicating
Fuse Type Medium Voltage
Current Rating 2 A
DC Voltage 60 VDC
Net Weight 0.2 lbs
Gross Weight 0.2 lbs