Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24C1-25 Steel City, a T & B Brand Electrical Box Covers, 3-1/2ROUND BX COVER,STL,BLANKFLAT
24C1-25 Steel City, a T & B Brand Electrical Box Covers, 3-1/2ROUND BX COVER,STL,BLANKFLAT
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
3-1/2ROUND BX COVER,STL,BLANKFLAT
Specifications
Specifications
| Manufacturer Part Number |
24C1-25 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Pre-galvanized steel box flat cover 3-1/2 Inch diameter for use with round and octagon boxes |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Octagon Box Cover |
| Cover Design |
Flat |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
24C1-25
Steel City, a T & B Brand Electrical Box Covers