24CAV3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24CAV3 Eaton's Bussmann series Fuses, 24KV 3A 13FUSE

MFG Item Number
24CAV3

24CAV3 Eaton's Bussmann series Fuses, 24KV 3A 13FUSE

MFG Item Number
24CAV3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
24CAV3
24KV 3A 13FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 24CAV3
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 3 A, AC 24 kV, 340 x 41.3 mm, back-up, IEC
Fuse Type Medium Voltage
Current Rating 3 A
AC Voltage 24,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 2.2046 lbs
Gross Weight 2.2046 lbs