Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24FDMSJ16 Eaton's Bussmann series Fuses, 24KV 16Amp 2 DIN Full Range Fuse
MFG Item Number
24FDMSJ16
24FDMSJ16 Eaton's Bussmann series Fuses, 24KV 16Amp 2 DIN Full Range Fuse
MFG Item Number
24FDMSJ16
This item cannot be canceled or returned
Description
24KV 16Amp 2 DIN Full Range Fuse
Specifications
Specifications
| Manufacturer Part Number |
24FDMSJ16 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 16 A, AC 24 kV, 2, 51 x 442 mm, fullrange, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
16 A |
| AC Voltage |
24,000 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
4.8502 lbs |
| Gross Weight |
4.8502 lbs |
24FDMSJ16
Eaton's Bussmann series Fuses