Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24GCCVRBRSC Hubbell Electrical Box Covers, 2/4G CARPET CVR, INSERT, BRASS
MFG Item Number
24GCCVRBRSC
24GCCVRBRSC Hubbell Electrical Box Covers, 2/4G CARPET CVR, INSERT, BRASS
MFG Item Number
24GCCVRBRSC
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
2/4G CARPET CVR, INSERT, BRASS
Specifications
Specifications
| Manufacturer Part Number |
24GCCVRBRSC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
2/4G CARPET CVR, INSERT, BRASS POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Brass |
| Approvals |
cULus |
| Comments |
Insert |
| Net Weight |
3.6 lbs |
| Gross Weight |
3.6 lbs |
24GCCVRBRSC
Hubbell Electrical Box Covers