Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24GCFFCVRALU Hubbell Electrical Box Covers, 2/4G CARPET FF CVR, ALUMINUM POWDER
MFG Item Number
24GCFFCVRALU
24GCFFCVRALU Hubbell Electrical Box Covers, 2/4G CARPET FF CVR, ALUMINUM POWDER
MFG Item Number
24GCFFCVRALU
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
2/4G CARPET FF CVR, ALUMINUM POWDER
Specifications
Specifications
| Manufacturer Part Number |
24GCFFCVRALU |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
2/4G CARPET FF CVR, ALUMINUM POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Silver |
| Approvals |
cULus |
| Net Weight |
4.95 lbs |
| Gross Weight |
4.95 lbs |
24GCFFCVRALU
Hubbell Electrical Box Covers