Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24GTCVRBRZ Hubbell Electrical Box Covers, TILE CVR, 2/4G, FLUSH, BRONZE POWDER
MFG Item Number
24GTCVRBRZ
24GTCVRBRZ Hubbell Electrical Box Covers, TILE CVR, 2/4G, FLUSH, BRONZE POWDER
MFG Item Number
24GTCVRBRZ
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
TILE CVR, 2/4G, FLUSH, BRONZE POWDER
Specifications
Specifications
| Manufacturer Part Number |
24GTCVRBRZ |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
TILE CVR, 2/4G, FLUSH, BRONZE POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Bronze |
| Approvals |
cULus |
| Net Weight |
3.55 lbs |
| Gross Weight |
3.55 lbs |
24GTCVRBRZ
Hubbell Electrical Box Covers