Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24GTFFCVRBK Hubbell Electrical Box Covers, 2/4G TILE FF CVR, BLACK POWDER
MFG Item Number
24GTFFCVRBK
24GTFFCVRBK Hubbell Electrical Box Covers, 2/4G TILE FF CVR, BLACK POWDER
MFG Item Number
24GTFFCVRBK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
2/4G TILE FF CVR, BLACK POWDER
Specifications
Specifications
| Manufacturer Part Number |
24GTFFCVRBK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
2/4G TILE FF CVR, BLACK POWDER |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
2 |
| Cover Type |
Receptacle |
| Features |
Flip Lid |
| Color |
Black |
| Approvals |
cULus |
| Net Weight |
4.8 lbs |
| Gross Weight |
4.8 lbs |
24GTFFCVRBK
Hubbell Electrical Box Covers