Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24NEU225B Eaton Load Centers, Neutral Assy 225A 24 14-4,1 300MCM
MFG Item Number
24NEU225B
24NEU225B Eaton Load Centers, Neutral Assy 225A 24 14-4,1 300MCM
MFG Item Number
24NEU225B
This item cannot be canceled or returned
Description
Neutral Assy 225A 24 14-4,1 300MCM
Specifications
Specifications
| Manufacturer Part Number |
24NEU225B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR OEM interior assembly, 1-inch loadcenter renewal part, neutral assembly, 225A |
| Current Rating |
225 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
24NEU225B
Eaton Load Centers