24OEGMA6.3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24OEGMA6.3 Eaton's Bussmann series Fuses, 24KV 6.3AMP 2.5 OIL FUSE

MFG Item Number
24OEGMA6.3

24OEGMA6.3 Eaton's Bussmann series Fuses, 24KV 6.3AMP 2.5 OIL FUSE

MFG Item Number
24OEGMA6.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
24OEGMA6.3
24KV 6.3AMP 2.5 OIL FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 24OEGMA6.3
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Oil fuse-link, medium voltage, 6.3 A, AC 24 kV, BS2692 F02, 359 x 63.5 mm, back-up, BS, IEC, ESI, with striker
Fuse Type Medium Voltage
Current Rating 6.3 A
AC Voltage 24,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 5.732 lbs
Gross Weight 5.732 lbs