24TDMEJ16

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

24TDMEJ16 Eaton's Bussmann series Fuses, 24KV 16Amp 2 DIN Resin Seal Fuse

MFG Item Number
24TDMEJ16

24TDMEJ16 Eaton's Bussmann series Fuses, 24KV 16Amp 2 DIN Resin Seal Fuse

MFG Item Number
24TDMEJ16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
24TDMEJ16
24KV 16Amp 2 DIN Resin Seal Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 24TDMEJ16
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, medium voltage, 16 A, AC 24 kV, 2, 51 x 442 mm, back-up, DIN, with striker
Fuse Type Medium Voltage
Current Rating 16 A
AC Voltage 24,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 4.8965 lbs
Gross Weight 4.8965 lbs