Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24TFMEJ80 Eaton's Bussmann series Fuses, 24KV 80A 3DIN BROWN RESIN SEAL FUSE
MFG Item Number
24TFMEJ80
24TFMEJ80 Eaton's Bussmann series Fuses, 24KV 80A 3DIN BROWN RESIN SEAL FUSE
MFG Item Number
24TFMEJ80
This item cannot be canceled or returned
Description
24KV 80A 3DIN BROWN RESIN SEAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
24TFMEJ80 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 80 A, AC 24 kV, 3, 76 x 442 mm, backup, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
80 A |
| AC Voltage |
24,000 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
11.2436 lbs |
| Gross Weight |
11.2436 lbs |
24TFMEJ80
Eaton's Bussmann series Fuses