Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
24TXMEJ160 Eaton's Bussmann series Fuses, 24KV 160AMP 3 DIN FUSE
MFG Item Number
24TXMEJ160
24TXMEJ160 Eaton's Bussmann series Fuses, 24KV 160AMP 3 DIN FUSE
MFG Item Number
24TXMEJ160
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
24TXMEJ160 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 160 A, AC 24 kV, 3.5, 88 x 442 mm, backup, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
160 A |
| AC Voltage |
24,000 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
12.9081 lbs |
| Gross Weight |
12.9081 lbs |
24TXMEJ160
Eaton's Bussmann series Fuses