24XST Series Information
| Manufacturer Part Number | 24XST-024G-MOD |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 24XST |
| Family Series | Federal Signal Visual Signaling Devices, 24XST Series |
| Description | Explosion-Proof Supervised Strobe Light, Green - Approved for mounting in any manner, including dome up. Available in 24VDC. Six lens colors: Amber, Blue, Clear, Green, Magenta and Red. 10,000 hour strobe tube. 3/4-inch NPT pendant, ceiling and wall |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Green |
| Lamp Type | Strobe |
| Flash Rate/Minute | 65-75 |
| Mounting | 3/4 " NPT Pendant, Ceiling, Wall |
| Hazardous Location | No |
| Explosion Proof | Yes |
| Candlepower | 280 |
| Current Rating | 0.71 A |
| Operating Temperature | -67-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | CSFM, cUL, UL |
| Net Weight | 17.3 lbs |
| Gross Weight | 17.3 lbs |