24XST Series Information
| Manufacturer Part Number | 24XSTHI-CN |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 24XST |
| Family Series | Federal Signal Visual Signaling Devices, 24XST Series |
| Description | Explosion-Proof Hearing Impaired Supervised Strobe Light, ULC Fire Listed - Available in 24VDC regulated. 60 flashes per minute. 3/4-inch NPT pendant, ceiling and wall mount options available. Dome guard optional. Type 4X, IP66 enclosure. IP69K |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Color | Clear |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | 3/4 " NPT Pendant, Ceiling, Wall |
| Hazardous Location | No |
| Explosion Proof | Yes |
| Candlepower | 280 |
| Current Rating | 0.63 A, 1.02 A |
| Operating Temperature | -67-150 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP66, IP69K |
| Approvals | CSFM, cUL, ULC |
| Comments | Fire Listed |
| Net Weight | 17.3 lbs |
| Gross Weight | 17.3 lbs |