25.000.0757.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25.000.0757.0

Wieland Terminal Blocks

25.000.0757.0

Wieland Terminal Blocks
LP.DIREKTSTECKKL.LPST 1 / 7 GW
MFG Item Number
25.000.0757.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
25.000.0757.0
LP.DIREKTSTECKKL.LPST 1 / 7 GW

Series Information

Specifications

Specifications
Manufacturer Part Number 25.000.0757.0
Manufacturer Wieland
Family Series Wieland Terminal Blocks
Description LP.DIREKTSTECKKL.LPST 1 / 7 GW
Connection Type Screw Clamp
Number of Poles 7
Pin Spacing 5 mm
Length 35 mm
UL Voltage 300 VAC
Current Rating 20 A
CSA Voltage 300 VAC
Wire Size Range 26-12 AWG
Color Gray
Composition Polyamide
Mounting PCB Mount
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs