25-006
Gardner Bender Terminals, WireGard Screw-On Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-006 Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard, Red, Gb-6, BG/25

MFG Item Number
25-006

25-006 Gardner Bender Terminals, WireGard Screw-On Connectors Series, Wiregard, Red, Gb-6, BG/25

MFG Item Number
25-006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WireGard Screw-On Connectors Series
Item #
25-006
Wiregard, Red, Gb-6, BG/25

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 25-006
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Description Wiregard, Red, Gb-6, BG/25
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Red
Style Standard
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #10 + (2) #12
Wire Size Range 18-10 AWG
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.195 lbs