25-086
Gardner Bender Terminals, WingGard Twist-On Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-086 Gardner Bender Terminals, WingGard Twist-On Connectors Series, Winggard Ultra, Red, #86, BG/25

MFG Item Number
25-086

25-086 Gardner Bender Terminals, WingGard Twist-On Connectors Series, Winggard Ultra, Red, #86, BG/25

MFG Item Number
25-086
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WingGard Twist-On Connectors Series
Item #
25-086
Winggard Ultra, Red, #86, BG/25

WingGard Twist-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 25-086
Manufacturer Gardner Bender
Product Series WingGard Twist-On Connectors
Family Series Gardner Bender Terminals, WingGard Twist-On Connectors Series
Description Winggard Ultra, Red, #86, BG/25
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Red
Style Wing
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (4) #10
Wire Size Range 22-6 AWG
Approvals cUL, UL
Net Weight 0.15 lbs
Gross Weight 0.175 lbs