DXN1 Series Information
| Manufacturer Part Number | 25-14033 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DXN1 |
| Family Series | Meltric Plugs & Receptacles, DXN1 Series |
| Description | Dxn1 Receptacle |
| Connection Type | Receptacle |
| Current Rating | 20 A |
| Voltage | 190 V, 230 V |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Wire Size Range | 10 AWG, 12 AWG, 14 AWG, 16 AWG |
| Material | Non-Metallic |
| Operating Temperature | '-40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Blue |
| Approvals | ATEX, IECEx |
| Net Weight | 0.425 lbs |
| Gross Weight | 0.515 lbs |