Series Information
| Manufacturer Part Number | 25.164.0353.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Terminal Blocks |
| Description | PCB TERMINAL 8391 / 3 |
| Connection Type | Screw Clamp |
| Number of Poles | 3 |
| Pin Spacing | 7.5 mm |
| Length | 23.35 mm |
| UL Voltage | 300 VAC |
| Current Rating | 25 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 22-12 AWG |
| Color | Gray |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |