25-1H1
Gardner Bender Terminals, Hex-Lok Multi-Range Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-1H1 Gardner Bender Terminals, Hex-Lok Multi-Range Connectors Series, Hex-Lok, Tan, H1, BG/25

MFG Item Number
25-1H1

25-1H1 Gardner Bender Terminals, Hex-Lok Multi-Range Connectors Series, Hex-Lok, Tan, H1, BG/25

MFG Item Number
25-1H1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Hex-Lok Multi-Range Connectors Series
Item #
25-1H1
Hex-Lok, Tan, H1, BG/25

Hex-Lok Multi-Range Connectors Series Information

  • Rated at 600 V Max in Building Wire and at 1000 V Max in Lighting Fixtures/Luminaries and Signs
  • Square‑Wire Spring Grabs and Holds Wires for Secure Connections
  • Streamlined Design for Compact Installations
  • Copper‑to‑Copper Connections Only
  • Long Skirt Covers Stripped Wires
Multi‑range, hex‑head copper‑to‑copper connector covers 95% of everyday applications.


Specifications

Specifications
Manufacturer Part Number 25-1H1
Manufacturer Gardner Bender
Product Series Hex-Lok Multi-Range Connectors
Family Series Gardner Bender Terminals, Hex-Lok Multi-Range Connectors Series
Description Hex-Lok, Tan, H1, BG/25
Max Voltage 600 V
Wire Type Copper to Copper
Color Tan
Style Wing
Package Type Bag
Direct Burial No
Strain Relief No
Maximum Wire Capacity (3) #10
Wire Size Range 22-8 AWG
Approvals cUL, UL
Net Weight 0.1156 lbs
Gross Weight 0.1484 lbs