25-201
Crompton Instruments Current Transformers, 25 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-201

Crompton Instruments Current Transformers, 25 Series

25-201

Crompton Instruments Current Transformers, 25 Series
XFMR, CURRENT, 200:5, 10VA, 3.13in.
MFG Item Number
25-201
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 25 Series
Item #
25-201
XFMR, CURRENT, 200:5, 10VA, 3.13in.

25 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number 25-201
Manufacturer Crompton Instruments
Product Series 25
Family Series Crompton Instruments Current Transformers, 25 Series
Description XFMR, CURRENT, 200:5, 10VA, 3.13in., LUGS, THRU-HOLE
Core Type Solid Core
Aperture Size 3.13 " Dia.
Current Ratio 200:5
Frequency 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 10 lbs
Gross Weight 10 lbs