25-210-10-PSI
NOSHOK Panel Meters & Gauges, 200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-210-10-PSI

NOSHOK Panel Meters & Gauges, 200 Series

25-210-10-PSI

NOSHOK Panel Meters & Gauges, 200 Series
Pressure Gauge, 2.5in. Black Steel
Item Number
25-210-10-PSI
MFG Item Number
25-210-10-psi
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 200 Series
Item #
25-210-10-PSI
Pressure Gauge, 2.5in. Black Steel

200 Series Information

200 SERIES LOW PRESSURE DIAPHRAGM DRY PRESSURE GAUGES 
  • Sensitive capsule‑type, non‑fillable dry gauge 
  • Vacuum ranges through 0 psi to 10 psi 
  • 2‑1/2" and 4" gauge sizes 
  • Black painted Steel, Stainless Steel and impact‑resistant ABS case 
  • Copper alloy and Brass wetted parts 
  • Ideal for applications including filter monitoring, gas distribution, HVAC, leak detection, level indication and medical 

The 200 Series Pressure Gauges are designed with a corrosion‑resistant steel case and a sensitive diaphragm that enables accurate pressure measurement even in low pressure ranges. The gauges feature a dry case design, eliminating the need for liquid fillings and preventing contamination of the process media. 

With a range of pressure ranges available, from 0 to 10 psi, the NOSHOK 200 Series Low Pressure Diaphragm Dry Pressure Gauges are suitable for a wide range of industrial applications, including HVAC, ventilation, and clean room monitoring. They feature a large, easy‑to‑read dial face with a clear and accurate display of pressure readings. 

The NOSHOK 200 Series Low Pressure Diaphragm Dry Pressure Gauges are highly configurable, with a range of options for connections, mountings, and scale units to meet your specific requirements. They are also easy to install and maintain, with simple and straightforward installation and maintenance procedures. 

If you need a dependable and precise low‑pressure gauge for your industrial application, look no further than the NOSHOK 200 Series Low Pressure Diaphragm Dry Pressure Gauges. With their durable construction, precise measurement capabilities, and versatile configuration options, they are the perfect solution for any low‑pressure industrial pressure measurement application. 

Videos

Specifications

Specifications
Manufacturer Part Number 25-210-10-psi
Manufacturer NOSHOK
Product Series 200
Family Series NOSHOK Panel Meters & Gauges, 200 Series
Description Pressure Gauge, 2.5in. Black Steel Case, Copper Alloy Internals, 10 psi, 1/4 NPT Back Conn
Range 0-10 psi
Case Size 2.5 "
Case Material Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Net Weight 0.35 lbs
Gross Weight 0.35 lbs