25-911-1500-PSI/KG/CM2
NOSHOK Panel Meters & Gauges, 900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-911-1500-PSI/KG/CM2

NOSHOK Panel Meters & Gauges, 900 Series

25-911-1500-PSI/KG/CM2

NOSHOK Panel Meters & Gauges, 900 Series
Pressure Gauge, 2.5in. 304SS Case,
Item Number
25-911-1500-PSI/KG/CM2
MFG Item Number
25-911-1500-psi/kg/cm2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 900 Series
Item #
25-911-1500-PSI/KG/CM2
Pressure Gauge, 2.5in. 304SS Case,

900 Series Information

900 SERIES ABS & STAINLESS STEEL LIQUID FILLED PRESSURE GAUGES 
  • High quality liquid filled gauge 
  • Vacuum and compound ranges through 0 psi to 15,000 psi 
  • 1‑1/2", 2", 2‑1/2" and 4" gauge sizes 
  • Impact‑resistant ABS and Stainless Steel case 
  • Copper alloy and Brass wetted parts 
  • Ideal for applications including automotive, construction, hydraulics & pneumatics, power generation, transportation and water management 

The 900 Series Pressure Gauges are designed with a rugged ABS case and a stainless steel bezel, making them capable of withstanding even the most challenging industrial environments. They are filled with liquid glycerin or silicone oil, which helps to dampen vibration and ensure consistent and accurate readings. 

With a range of pressure ranges available, from vacuum to 15,000 psi, the NOSHOK 900 Series ABS & Stainless Steel Liquid Filled Pressure Gauges are suitable for a wide range of industrial applications, including hydraulic systems, pneumatic systems, and process industries. They feature a large, easy‑to‑read dial face with a clear and accurate display of pressure readings. 

The NOSHOK 900 Series ABS & Stainless Steel Liquid Filled Pressure Gauges are highly configurable, with a range of options for connections, mountings, and scale units to meet your specific requirements. They are also easy to install and maintain, with simple and straightforward installation and maintenance procedures. 

Videos

Specifications

Specifications
Manufacturer Part Number 25-911-1500-psi/kg/cm2
Manufacturer NOSHOK
Product Series 900
Family Series NOSHOK Panel Meters & Gauges, 900 Series
Description Pressure Gauge, 2.5in. 304SS Case, Copper Alloy Internals, 1500 psi/kg/cm2, 1/4 NPT Male Back Conn,
Range 0-1,500 psi
Case Size 2.5 "
Case Material Stainless Steel
Connection 1/4 NPT
Units Triple Scale: psi, kg, cm2
Vacuum Measurement No
Filler Medium Glycerine
Net Weight 0.46 lbs
Gross Weight 0.46 lbs