25-B100-10-BP
NTE Electronics Terminal Blocks, 25-B100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-B100-10-BP

NTE Electronics Terminal Blocks, 25-B100 Series

25-B100-10-BP

NTE Electronics Terminal Blocks, 25-B100 Series
Terminal Block, Pk/1, Barrier 10-P
Item Number
25-B100-10-BP
MFG Item Number
25-B100-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 25-B100 Series
Item #
25-B100-10-BP
Terminal Block, Pk/1, Barrier 10-P

25-B100 Series Information

  • Solder Lug Type
  • 300V, 25A
  • cURus and CSA Approvals
  • 9.5 mm Pitch

Specifications

Specifications
Manufacturer Part Number 25-B100-10
Manufacturer NTE Electronics
Product Series 25-B100
Family Series NTE Electronics Terminal Blocks, 25-B100 Series
Description Terminal Block, Pk/1, Barrier 10-P 9.50mm Pitch 300V 25A Solder Terminals 22-12AWG Wire Range
Number of Poles 10
Connection Type Feed-Thru Solder
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 25 A
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.138 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs