25-B500-03-BP
NTE Electronics Terminal Blocks, 25-B500 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
25-B500-03-BP NTE Electronics Terminal Blocks, 25-B500 Series, Terminal Block, Pk/1, Barrier Dual
MFG Item Number
25-B500-03

25-B500-03-BP NTE Electronics Terminal Blocks, 25-B500 Series, Terminal Block, Pk/1, Barrier Dual

MFG Item Number
25-B500-03
Item Number
25-B500-03-BP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 25-B500 Series
Item #
25-B500-03-BP
Terminal Block, Pk/1, Barrier Dual

25-B500 Series Information

  • Dual Row Panel Mount
  • 300V, 20A
  • cURus Approval
  • 9.5 mm Pitch

Specifications

Specifications
Manufacturer Part Number 25-B500-03
Manufacturer NTE Electronics
Product Series 25-B500
Family Series NTE Electronics Terminal Blocks, 25-B500 Series
Description Terminal Block, Pk/1, Barrier Dual Row 3-P 9.50mm Pitch 300V 20A Panel Mount 22-14AWG Wire Range
Number of Poles 3
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-14 AWG
Current Rating 20 A
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.157 "
Raised Mounting No
Pluggable No
Approvals cURus
Net Weight 0.039 lbs
Gross Weight 0.039 lbs