25-B500-12-BP
NTE Electronics Terminal Blocks, 25-B500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-B500-12-BP

NTE Electronics Terminal Blocks, 25-B500 Series

25-B500-12-BP

NTE Electronics Terminal Blocks, 25-B500 Series
Terminal Block, Pk/1, Barrier Dual
Item Number
25-B500-12-BP
MFG Item Number
25-B500-12
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 25-B500 Series
Item #
25-B500-12-BP
Terminal Block, Pk/1, Barrier Dual

25-B500 Series Information

  • Dual Row Panel Mount
  • 300V, 20A
  • cURus Approval
  • 9.5 mm Pitch

Specifications

Specifications
Manufacturer Part Number 25-B500-12
Manufacturer NTE Electronics
Product Series 25-B500
Family Series NTE Electronics Terminal Blocks, 25-B500 Series
Description Terminal Block, Pk/1, Barrier Dual Row 12-P 9.50mm Pitch 300V 20A Panel Mount 22-14AWG Wire Range
Number of Poles 12
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-14 AWG
Current Rating 20 A
Spacing Ctr. - Ctr. 9.5 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.157 "
Raised Mounting No
Pluggable No
Approvals cURus
Net Weight 0.12 lbs
Gross Weight 0.12 lbs