25-B600-02-BP
NTE Electronics Terminal Blocks, 25-B600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-B600-02-BP

NTE Electronics Terminal Blocks, 25-B600 Series

25-B600-02-BP

NTE Electronics Terminal Blocks, 25-B600 Series
Terminal Block, Pk/1, Barrier Dual
Item Number
25-B600-02-BP
MFG Item Number
25-B600-02
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 25-B600 Series
Item #
25-B600-02-BP
Terminal Block, Pk/1, Barrier Dual

25-B600 Series Information

  • Dual Row Panel Mount
  • 300V, 25A
  • cURus Approval
  • 11 mm Pitch

Specifications

Specifications
Manufacturer Part Number 25-B600-02
Manufacturer NTE Electronics
Product Series 25-B600
Family Series NTE Electronics Terminal Blocks, 25-B600 Series
Description Terminal Block, Pk/1, Barrier Dual Row 2-P 11.00mm Pitch 300V 25A Panel Mount 22-12AWG Wire Range
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-12 AWG
Current Rating 25 A
CSA Voltage 300 VAC
Spacing Ctr. - Ctr. 11 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.197 "
Raised Mounting No
Pluggable No
Approvals CSA, cURus
Net Weight 0.0438 lbs
Gross Weight 0.045 lbs