Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE Electronics Terminal Blocks, 25-E100 Series
25-E100-10-BP
NTE Electronics Terminal Blocks, 25-E100 Series
Terminal Block, Pk/1, Eurostyle
Item Number
25-E100-10-BP
MFG Item Number
25-E100-10
This item cannot be canceled or returned
Description
Terminal Blocks, 25-E100 Series
Terminal Block, Pk/1, Eurostyle
25-E100 Series Information
- PC Mount
- 300V, 10A
- cURus Approval
- 3.5 mm Pitch
Specifications
Specifications
| Manufacturer Part Number |
25-E100-10 |
| Manufacturer |
NTE Electronics |
| Product Series |
25-E100 |
| Family Series |
NTE Electronics Terminal Blocks, 25-E100 Series |
| Description |
Terminal Block, Pk/1, Eurostyle 10-P 3.50mm Pitch 300 V 10A PC Mount Terminals 26-16AWG Wire Range |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
10 |
| Connection Actuation |
Tool |
| Pin Spacing |
3.5 mm |
| Length |
3.5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| Wire Size Range |
26-16 AWG |
| Color |
Green |
| Wire Entry Position |
Side |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Approvals |
cURus |
| Net Weight |
0.019 lbs |
| Gross Weight |
0.019 lbs |
25-E100-10-BP
NTE Electronics Terminal Blocks, 25-E100 Series