25-E1200-03-BP
NTE Electronics Terminal Blocks, 25-E1200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-E1200-03-BP

NTE Electronics Terminal Blocks, 25-E1200 Series

25-E1200-03-BP

NTE Electronics Terminal Blocks, 25-E1200 Series
Terminal Block, Eurostyle 3-P,
Item Number
25-E1200-03-BP
MFG Item Number
25-E1200-03
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 25-E1200 Series
Item #
25-E1200-03-BP
Terminal Block, Eurostyle 3-P,

25-E1200 Series Information

  • Plug for Pluggable Types
  • 300V, 15A
  • cURus and CSA Approvals
  • 5.08 mm Pitch

Specifications

Specifications
Manufacturer Part Number 25-E1200-03
Manufacturer NTE Electronics
Product Series 25-E1200
Family Series NTE Electronics Terminal Blocks, 25-E1200 Series
Description Terminal Block, Eurostyle 3-P, 5.08mm Pitch 300V 15A Pluggable, Horizontal 30-12AWG Wire Range
Number of Poles 3
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 28-12 AWG
Current Rating 15 A
Spacing Ctr. - Ctr. 5.08 mm
Color Green
Wire Entry Position Side
Raised Mounting No
Pluggable No
Angle Straight
Approvals CSA, UR
Net Weight 0.02 lbs
Gross Weight 0.02 lbs