Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
25-E1400-12-BP NTE Electronics Terminal Blocks, 25-E1400 Series, Terminal Block, Pk/1, Eurostyle
MFG Item Number
25-E1400-12
25-E1400-12-BP NTE Electronics Terminal Blocks, 25-E1400 Series, Terminal Block, Pk/1, Eurostyle
MFG Item Number
25-E1400-12
Item Number
25-E1400-12-BP
This item cannot be canceled or returned
Description
Terminal Blocks, 25-E1400 Series
Terminal Block, Pk/1, Eurostyle
25-E1400 Series Information
- PCB Socket for Pluggable Types
- 300V, 15A
- cURus and CSA Approvals
Specifications
Specifications
| Manufacturer Part Number |
25-E1400-12 |
| Manufacturer |
NTE Electronics |
| Product Series |
25-E1400 |
| Family Series |
NTE Electronics Terminal Blocks, 25-E1400 Series |
| Description |
Terminal Block, Pk/1, Eurostyle 12-P 5.08mm Pitch 300V 15A Pluggable Horizontal PC Mount |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
12 |
| Connection Actuation |
Snap-In |
| Pin Spacing |
5.08 mm |
| Length |
4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
15 A |
| Color |
Green |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Plug Entry Position |
Side |
| Plug Gender |
Male |
| Approvals |
CSA, cURus |
| Net Weight |
0.0185 lbs |
| Gross Weight |
0.0185 lbs |
25-E1400-12-BP
NTE Electronics Terminal Blocks, 25-E1400 Series