Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE Electronics Terminal Blocks, 25-E700 Series
25-E700-10-BP
NTE Electronics Terminal Blocks, 25-E700 Series
Terminal Block, Pk/1, Eurostyle
Item Number
25-E700-10-BP
MFG Item Number
25-E700-10
This item cannot be canceled or returned
Description
Terminal Blocks, 25-E700 Series
Terminal Block, Pk/1, Eurostyle
25-E700 Series Information
- PC Mount
- 300V, 20A
- cURus and CSA Approvals
Specifications
Specifications
| Manufacturer Part Number |
25-E700-10 |
| Manufacturer |
NTE Electronics |
| Product Series |
25-E700 |
| Family Series |
NTE Electronics Terminal Blocks, 25-E700 Series |
| Description |
Terminal Block, Pk/1, Eurostyle 10-P 5.08mm Pitch 300V 20A PC Mount Terminals 24-12AWG Wire Range |
| Number of Levels |
1 |
| Connection Type |
Screw Clamp |
| Number of Poles |
10 |
| Connection Actuation |
Tool |
| Pin Spacing |
5.08 mm |
| Length |
3.5 mm |
| UL Voltage |
300 VAC |
| Current Rating |
20 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
24-12 AWG |
| Color |
Green |
| Wire Entry Position |
Top |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Approvals |
CSA, cURus |
| Net Weight |
0.0375 lbs |
| Gross Weight |
0.0375 lbs |
25-E700-10-BP
NTE Electronics Terminal Blocks, 25-E700 Series