25-E800-10-BP
NTE Electronics Terminal Blocks, 25-E800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-E800-10-BP

NTE Electronics Terminal Blocks, 25-E800 Series

25-E800-10-BP

NTE Electronics Terminal Blocks, 25-E800 Series
Terminal Block, Pk/1, Eurostyle
Item Number
25-E800-10-BP
MFG Item Number
25-E800-10
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 25-E800 Series
Item #
25-E800-10-BP
Terminal Block, Pk/1, Eurostyle

25-E800 Series Information

  • Plug for Pluggable Types
  • 300V, 15A
  • cURus and CSA Approvals

Specifications

Specifications
Manufacturer Part Number 25-E800-10
Manufacturer NTE Electronics
Product Series 25-E800
Family Series NTE Electronics Terminal Blocks, 25-E800 Series
Description Terminal Block, Pk/1, Eurostyle 10-P 5.00mm Pitch 300V 15A Pluggable 30-12AWG Wire Range
Number of Poles 10
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 28-12 AWG
Current Rating 15 A
Spacing Ctr. - Ctr. 5 mm
Color Green
Wire Entry Position Side
Raised Mounting No
Pluggable Yes
Angle Straight
Approvals CSA, UR
Net Weight 0.0355 lbs
Gross Weight 0.0355 lbs