Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
25 Time Mark Protection Relays, 3 Phase Voltage Monitor
25 Time Mark Protection Relays, 3 Phase Voltage Monitor
This item cannot be canceled or returned
Description
Protection Relays, Series
Specifications
Specifications
| Manufacturer Part Number |
98082401 |
| Manufacturer |
Time Mark |
| Family Series |
Time Mark Protection Relays |
| Description |
3 Phase Voltage Monitor |
| Phase |
3 |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
Yes |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Net Weight |
0.73 lbs |
| Gross Weight |
0.73 lbs |
25
Time Mark Protection Relays