Series Information
| Manufacturer Part Number | 250-704/000-023 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Double-deck PCB terminal block; push-button; 1.5 mm_; Pin spacing 5 mm; 8-pole; Push-in CAGE CLAMP_; 1, |
| Number of Levels | 2 |
| Number of Poles | 8 |
| Connection Actuation | Pushbutton |
| Pin Spacing | 1.5 mm |
| UL Voltage | 300 VAC |
| Current Rating | 10 A |
| CSA Voltage | 300 VAC |
| Wire Size Range | 20-16 AWG |
| IEC Voltage | 320 VAC |
| Color | Green |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Plug Entry Position | Top |
| Plug Gender | Female |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.017 lbs |