Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
250-W Adaptaflex, a Division of T&B Cable Entries, AF 251B M20 STANDARD CABLE GLAND CO
250-W Adaptaflex, a Division of T&B Cable Entries, AF 251B M20 STANDARD CABLE GLAND CO
This item cannot be canceled or returned
Description
AF 251B M20 STANDARD CABLE GLAND CO
Specifications
Specifications
| Manufacturer Part Number |
250-W |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Cable Entries |
| Description |
AF 251B M20 STANDARD CABLE GLAND CO |
| Hub Size |
M16 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Cable Diameter Range |
0.28-0.39 " |
| Type |
Cable Glands |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Protection Rating |
IP66 |
| Comments |
White |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
250-W
Adaptaflex, a Division of T&B Cable Entries