2500-0-0-0-W-2-1
Gefran Process Controllers, 2500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2500-0-0-0-W-2-1

Gefran Process Controllers, 2500 Series

2500-0-0-0-W-2-1

Gefran Process Controllers, 2500 Series
2500-0-0-0-W-2-1 Process Control
Item Number
2500-0-0-0-W-2-1
MFG Item Number
F028681
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 2500 Series
Item #
2500-0-0-0-W-2-1
2500-0-0-0-W-2-1 Process Control

2500 Series Information

  • Differential Pressure Controller
  • Min. Sampling Time: 2 msec
  • Faceplate Protection: IP65
  • 8 Sets of PID Parameters
  • Direct/Reverse Control
  • 2 Configurable Alarms
  • 4 Relay Outputs
  • Ratio Controller
  • Accuracy: 0.1%
  • Math Functions
Configurable microprocessor controller. Up to 2 universal inputs for strain‑gauge/TC/RTD/linear/potentiometer, two auxiliary analog linear/pot. inputs, 2 isolated analog control outputs, 4 digital PNP/NPN inputs, 4 relay outputs, isolated analog retransmission, RS485, transmitter and strain‑gauge input power supply, differential and math functions, three 5‑digit displays (one 2‑color), bar graph, IP54 faceplate, dimensions 96x96mm.

MAIN APPLICATIONS
  • Pressure Controls on Extrusion and Injection Press Lines For Plastics
  • Differential Pressure Control
  • Strength Control on Textile, Paper, Plastic Film Production Lines
  • Tension Control on Winding Stations
  • Control Process

Videos

Specifications

Specifications
Manufacturer Part Number F028681
Manufacturer Gefran
Product Series 2500
Family Series Gefran Process Controllers, 2500 Series
Description 2500-0-0-0-W-2-1 Process Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Strain Gauge, Thermocouple, Volts DC
Output Type Analog Current, Linear Voltage, Relay
Number of Outputs 6
Display Type LED
Case Size 1/4 DIN
Thermocouple Class J, K, R, S, T
Approvals CE, cULus
Comments RS-485 Communications
Net Weight 1.5432 lbs
Gross Weight 1.5432 lbs