2500 Series Information
| Manufacturer Part Number | F029324 |
|---|---|
| Manufacturer | Gefran |
| Product Series | 2500 |
| Family Series | Gefran Process Controllers, 2500 Series |
| Description | 2500-1-0-0-W-2-1 Process Control |
| Power Supply | 100-240 VAC, 100-240 VDC |
| Nominal Voltage | 120 VAC, 125 VDC, 240 VAC, 250 VDC |
| Input Type | Milliamps DC, Millivolts DC, RTD, Strain Gauge, Thermocouple, Volts DC |
| Output Type | Analog Current, Linear Voltage, Relay |
| Number of Outputs | 6 |
| Display Type | LED |
| Case Size | 1/4 DIN |
| Thermocouple Class | J, K, R, S, T |
| Approvals | CE, cULus |
| Comments | RS-485 Communications |
| Net Weight | 1.5432 lbs |
| Gross Weight | 1.5432 lbs |